Buy more than* S$200* and get FREE SHIPPING

  • Super hard end mill, double bladed
  • Super hard end mill, double bladed
  • Super hard end mill, double bladed

Super hard end mill, double bladed 2SE 27.0

Item.#
06655397
Mfr.#
2SE 27.0
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
55
Blade Diameter D (phi mm)
27
Helix Angle
Standard
Tolerance (mm)
0 to -0.025
Shank Diameter d (phi mm)
25
Overall Length L (mm)
125