Buy more than* S$200* and get FREE SHIPPING

  • Super Hard End Mill, 2 Flute
  • Super Hard End Mill, 2 Flute
  • Super Hard End Mill, 2 Flute

Super Hard End Mill, 2 Flute 2SE 30.0

Item.#
06655424
Mfr.#
2SE 30.0
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-08-30
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Blade Length l (mm)
55
Blade Diameter D (phi mm)
30
Material
HSSCo cobalt HSS (high speed steel)
Helix Angle
Standard
Shank Diameter d (phi mm)
25
Overall Length L (mm)
125
Tolerance (mm)
0 to -0.030