Buy more than* S$200* and get FREE SHIPPING

  • Super hard end mill, double bladed
  • Super hard end mill, double bladed
  • Super hard end mill, double bladed

Super hard end mill, double bladed 2SE 35.0

Item.#
06655476
Mfr.#
2SE 35.0
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Blade Diameter D (phi mm)
35.0
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
60
Helix Angle
Standard
Overall Length L (mm)
145
Tolerance (mm)
0 to -30
Shank Diameter d (phi mm)
32