|
Super hard end mill, double bladed 2SE 36.0
- Item.#
- 06655485
- Mfr.#
- 2SE 36.0
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Shank Diameter Tolerance
- h7
- Tolerance (mm)
- 0 to -30
- Shank Diameter d (phi mm)
- 32
- Overall Length L (mm)
- 145
- Helix Angle
- Standard
- Blade Length l (mm)
- 60
- Blade Diameter D (phi mm)
- 36.0
- Material
- Cobalt HSS (high speed steel) HSSCo
|
Customers Who Viewed This Item Also Viewed