Buy more than* S$200* and get FREE SHIPPING

  • Super Hard End Mill, 2 Flute
  • Super Hard End Mill, 2 Flute
  • Super Hard End Mill, 2 Flute

Super Hard End Mill, 2 Flute 2SE 39.0

Item.#
06655512
Mfr.#
2SE 39.0
Package Qty.
1PC
Ship pack of
1
309.90 SGD
ADD TO CART
Shipped after 2017-09-21
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Blade Diameter D (phi mm)
39.0
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
65
Helix Angle
Standard
Overall Length L (mm)
150
Tolerance (mm)
0 to -30
Shank Diameter d (phi mm)
32