Buy more than* S$200* and get FREE SHIPPING

  • super hard long end-mill 2-edged

super hard long end-mill 2-edged SL2SE 4.0

5.00 (1)
Item.#
06655625
Mfr.#
SL2SE 4.0
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Outer Diameter (phi mm)
4
Shank Diameter (phi mm)
8
Overall Length (mm)
60
Tolerance (mm)
0 to -0.020
Shank Diameter d (phi mm)
8
Helix Angle
Standard
Overall Length L (mm)
60
Blade Length (mm)
20
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
20
Blade Diameter D (phi mm)
4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing of aluminum sash profile
5
From Japan
On 2015-06-08 18:27:43
Because it is long, it can be processed at once with different shape of the height difference.
This review is about item#06655643.