Buy more than* S$200* and get FREE SHIPPING

  • super hard long end-mill 2-edged
  • super hard long end-mill 2-edged
  • super hard long end-mill 2-edged

super hard long end-mill 2-edged SL2SE 6.0

5.00 (1)
Item.#
06655643
Mfr.#
SL2SE 6.0
Package Qty.
1PC
Ship pack of
1
24.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Shank Diameter (phi mm)
8
Overall Length (mm)
65
Tolerance (mm)
0 - -0.020
Shank Diameter d (phi mm)
8
Outer Diameter (phi mm)
6
Helix Angle
Standard
Blade Length (mm)
25
Material
Cobalt high-speed steel HSSCo
Blade Length l (mm)
25
Blade Diameter D (phi mm)
6
Overall Length L (mm)
65
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing of profiles of aluminum sash
5
From Japan
On 2015-06-08 18:27:43
Since the Long of can be processed even at a time in the form of material with a height difference.
This review is about item#06655643.