Buy more than* S$200* and get FREE SHIPPING

  • Super Hard Long End Mill 2 Flute
  • Super Hard Long End Mill 2 Flute
  • Super Hard Long End Mill 2 Flute

Super Hard Long End Mill 2 Flute SL2SE 10.0

5.00 (1)
Item.#
06655686
Mfr.#
SL2SE 10.0
Package Qty.
1PC
Ship pack of
1
31.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Blade Length (mm)
45
Number of Blades
2
Tolerance (mm)
0--0.020
Shank Diameter d (phi mm)
10
Helix Angle
Standard
Shank Diameter (phi mm)
10
Overall Length (mm)
95
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
45
Blade Diameter D (phi mm)
10
Overall Length L (mm)
95
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For woodworking work
5
From Japan
On 2015-05-27 12:50:52
For curved machining with a template of 40 mm thick, only processing from both sides could be done with a total length of 60 mm bit so far, but it is good to finish from one side with a long bit. There was neither sharpness nor burning well, furthermore, if there was a thing with a total length of 80 mm, it was found that the workability was further improved by proper use of three different lengths.
This review is about item#06655704.