Buy more than* S$200* and get FREE SHIPPING

  • Super hard end mill, 4 blades
  • Super hard end mill, 4 blades
  • Super hard end mill, 4 blades

Super hard end mill, 4 blades 4SE 3.5

3.67 (3)
Item.#
06656237
Mfr.#
4SE 3.5
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Tolerance of Outside Diameter (mm)
+0.020 to 0
Shank Diameter d (phi mm)
8
Overall Length L (mm)
60
Helix Angle
Standard
Blade Length l (mm)
12
Blade Diameter D (phi mm)
3.5
Material
Cobalt HSS (high speed steel) HSSCo
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Cutting with a milling machine
1
From Japan
On 2017-05-25 15:46:20
I usually purchased the end mill of the TiAlN coat of the monotaro brand, but I purchased the product because there was no blade diameter of 5.5 mm. Soon the blade spilled and ramped up on the workpiece, the hardships took place in the water bubbles. I will not buy it again.
This review is about item#6656273.
When machining with a milling machine
5
From Japan
On 2017-04-05 17:50:16
Milling was the first time, but it was used for side cutting. I am satisfied that I can process as I expected.
This review is about item#6656221.
Key groove processing
5
From Japan
On 2013-12-23 13:17:33
It is key groove processing with a drilling machine, but the optimum rotation number is well understood I tried it properly but is it feel like it is not possible and not possible? I can use it well enough.
This review is about item#06656264.