Buy more than* S$200* and get FREE SHIPPING

  • Super hard end mill, 4 blades
  • Super hard end mill, 4 blades
  • Super hard end mill, 4 blades

Super hard end mill, 4 blades 4SE 8.5

5.00 (1)
Item.#
06656334
Mfr.#
4SE 8.5
Package Qty.
1PC
Ship pack of
1
27.89 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Tolerance of Outside Diameter (mm)
+0.020 to 0
Shank Diameter d (phi mm)
10
Overall Length L (mm)
75
Helix Angle
Standard
Blade Length l (mm)
25
Blade Diameter D (phi mm)
8.5
Material
Cobalt HSS (high speed steel) HSSCo
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Keyway processing
5
From Japan
On 2013-12-23 13:17:33
Although the key groove of using a drilling machine You know the optimal speed is well I tried using the appropriate or would feel like A-okay? Well off and have used enough.
This review is about item#06656264.