Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super hard end mill, 4 blades
  • Super hard end mill, 4 blades
  • Super hard end mill, 4 blades

Super hard end mill, 4 blades 4SE 10.0

Item.#
06656361
Mfr.#
4SE 10.0
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Tolerance of Outside Diameter (mm)
+0.020 - 0
Shank Diameter d (phi mm)
10
Overall Length L (mm)
75
Helix Angle
Standard
Blade Length l (mm)
25
Blade Diameter D (phi mm)
10
Material
HSSCo cobalt HSS (high speed steel)