Buy more than* S$200* and get FREE SHIPPING

  • Super hard end mill, 4 blades
  • Super hard end mill, 4 blades
  • Super hard end mill, 4 blades

Super hard end mill, 4 blades 4SE 16.0

Item.#
06656422
Mfr.#
4SE 16.0
Package Qty.
1PC
Ship pack of
1
54.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Material
HSSCo cobalt HSS (high speed steel)
Blade Length l (mm)
40
Blade Diameter D (phi mm)
16
Helix Angle
Standard
Tolerance of Outside Diameter (mm)
+0.025 - 0
Shank Diameter d (phi mm)
16
Overall Length L (mm)
95