Buy more than* S$200* and get FREE SHIPPING

  • Super hard end mill, 4 blades

Super hard end mill, 4 blades 4SE 17.0

Item.#
06656431
Mfr.#
4SE 17.0
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Material
Cobalt HSS (high speed steel) HSSCo
Outer Diameter (phi mm)
17.0
Blade Length (mm)
40
Tolerance of Outside Diameter (mm)
+0.025 to 0
Shank Diameter d (phi mm)
20
Overall Length L (mm)
105
Helix Angle
Standard
Tolerance (mm)
+25 to 0
Shank Diameter (phi mm)
20
Overall Length (mm)
105
Blade Length l (mm)
40
Blade Diameter D (phi mm)
17