Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super hard end mill, 4 blades

Super hard end mill, 4 blades 4SE 18.0

Item.#
06656447
Mfr.#
4SE 18.0
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Outer Diameter (phi mm)
18.0
Blade Length (mm)
40
Tolerance of Outside Diameter (mm)
+0.025 to 0
Shank Diameter d (phi mm)
20
Overall Length L (mm)
105
Tolerance (mm)
+25 to 0
Helix Angle
Standard
Shank Diameter (phi mm)
20
Overall Length (mm)
105
Blade Length l (mm)
40
Blade Diameter D (phi mm)
18
Material
Cobalt HSS (high speed steel) HSSCo