Buy more than* S$200* and get FREE SHIPPING

  • Super hard end mill, 4 blades

Super hard end mill, 4 blades 4SE 21.0

Item.#
06656474
Mfr.#
4SE 21.0
Package Qty.
1PC
Ship pack of
1
92.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Blade Length l (mm)
45
Blade Diameter D (phi mm)
21
Material
Cobalt HSS (high speed steel) HSSCo
Outer Diameter (phi mm)
21.0
Blade Length (mm)
45
Tolerance of Outside Diameter (mm)
+0.025 to 0
Helix Angle
Standard
Shank Diameter d (phi mm)
20
Overall Length L (mm)
110
Tolerance (mm)
+25 to 0
Shank Diameter (phi mm)
20
Overall Length (mm)
110