Buy more than* S$200* and get FREE SHIPPING

  • Super hard end mill, 4 blades
  • Super hard end mill, 4 blades
  • Super hard end mill, 4 blades

Super hard end mill, 4 blades 4SE 27.0

Item.#
06656535
Mfr.#
4SE 27.0
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Tolerance of Outside Diameter (mm)
+0.025 to 0
Shank Diameter d (phi mm)
25
Overall Length L (mm)
125
Helix Angle
Standard
Blade Length l (mm)
55
Blade Diameter D (phi mm)
27
Material
Cobalt HSS (high speed steel) HSSCo