Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Super hard end mill, 4 blades

Super hard end mill, 4 blades 4SE 28.0

Item.#
06656544
Mfr.#
4SE 28.0
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Blade Length l (mm)
55
Blade Diameter D (phi mm)
28
Material
Cobalt HSS (high speed steel) HSSCo
Outer Diameter (phi mm)
28.0
Blade Length (mm)
55
Tolerance of Outside Diameter (mm)
+0.025 to 0
Helix Angle
Standard
Shank Diameter d (phi mm)
25
Overall Length L (mm)
125
Tolerance (mm)
+25 to 0
Shank Diameter (phi mm)
25
Overall Length (mm)
125