Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long End Mill 4Flute
  • Long End Mill 4Flute
  • Long End Mill 4Flute

Long End Mill 4Flute SL4SE 6.0

Item.#
06656781
Mfr.#
SL4SE 6.0
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
+0.020-0
Number of Blades
4
Overall Length L (mm)
65
Shank Diameter (phi mm)
8
Overall Length (mm)
65
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter d (phi mm)
8
Shank Diameter Tolerance
h7
Blade Diameter D (phi mm)
6
Blade Diameter (phi mm)
6
Blade Length (mm)
25
Helix Angle
Standard
Blade Length l (mm)
25