Buy more than* S$200* and get FREE SHIPPING

  • Super hard regular shank long end mill, 4 blades
  • Super hard regular shank long end mill, 4 blades
  • Super hard regular shank long end mill, 4 blades

Super hard regular shank long end mill, 4 blades RSL4SE 6.0

Item.#
06657262
Mfr.#
RSL4SE 6.0
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Blade Diameter D (phi mm)
6
Material
Cobalt high-speed steel HSSCo
Blade Length l (mm)
25
Helix Angle
Standard
Shank Diameter d (phi mm)
6
Overall Length L (mm)
60
Tolerance (mm)
+0.020 - 0