Buy more than* S$200* and get FREE SHIPPING

  • Super hard regular shank long end mill, 4 blades
  • Super hard regular shank long end mill, 4 blades
  • Super hard regular shank long end mill, 4 blades

Super hard regular shank long end mill, 4 blades RSL4SE 7.0

Item.#
06657271
Mfr.#
RSL4SE 7.0
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Overall Length L (mm)
75
Tolerance (mm)
+0.020 to 0
Shank Diameter d (phi mm)
8
Helix Angle
Standard
Blade Diameter D (phi mm)
7
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
35