Buy more than* S$200* and get FREE SHIPPING

  • Super hard regular shank long end mill, 4 blades
  • Super hard regular shank long end mill, 4 blades
  • Super hard regular shank long end mill, 4 blades

Super hard regular shank long end mill, 4 blades RSL4SE 9.0

Item.#
06657296
Mfr.#
RSL4SE 9.0
Package Qty.
1PC
Ship pack of
1
33.87 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Shank Diameter d (phi mm)
10
Overall Length L (mm)
90
Tolerance (mm)
+0.020 to 0
Helix Angle
Standard
Blade Length l (mm)
45
Blade Diameter D (phi mm)
9
Material
Cobalt HSS (high speed steel) HSSCo