Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Super hard regular shank long end mill, 4 blades
  • Super hard regular shank long end mill, 4 blades
  • Super hard regular shank long end mill, 4 blades

Super hard regular shank long end mill, 4 blades RSL4SE 14.0

Item.#
06657323
Mfr.#
RSL4SE 14.0
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Overall Length L (mm)
105
Tolerance (mm)
+0.025 to 0
Shank Diameter d (phi mm)
12
Helix Angle
Standard
Blade Diameter D (phi mm)
14
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
55