Buy more than* S$200* and get FREE SHIPPING

  • 2Flute End Mill
  • 2Flute End Mill
  • 2Flute End Mill

2Flute End Mill 2GE 1.0

Item.#
06657357
Mfr.#
2GE 1.0
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Tolerance (mm)
0--0.020
Shank Diameter d (phi mm)
6
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Number of Blades
2
Blade Length l (mm)
2
Blade Diameter D (phi mm)
1
Helix Angle
Standard
Overall Length L (mm)
50
Material
Cobalt HSS (high speed steel) HSSCo