Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G standard end-mills, double bladed
  • G standard end-mills, double bladed
  • G standard end-mills, double bladed

G standard end-mills, double bladed 2GE 2.2

Item.#
06657472
Mfr.#
2GE 2.2
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
6
Helix Angle
Standard
Overall Length L (mm)
50
Tolerance (mm)
0 to -0.020
Blade Diameter D (phi mm)
2.2
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Number of Blades
2
Blade Length l (mm)
4.5
Material
Cobalt HSS (high speed steel) HSSCo