Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 2Flute End Mill
  • 2Flute End Mill
  • 2Flute End Mill

2Flute End Mill 2GE 3.0

Item.#
06657551
Mfr.#
2GE 3.0
Package Qty.
1PC
Ship pack of
1
25.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tolerance (mm)
0 to -0.020
Helix Angle
Standard
Number of Blades
2
Shank Diameter d (phi mm)
6
Overall Length L (mm)
50
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
3
Blade Length l (mm)
6