Buy more than* S$200* and get FREE SHIPPING

  • 2Flute End Mill
  • 2Flute End Mill
  • 2Flute End Mill

2Flute End Mill 2GE 3.6

Item.#
06657612
Mfr.#
2GE 3.6
Package Qty.
1PC
Ship pack of
1
36.52 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Tolerance (mm)
0 to -0.020
Helix Angle
Standard
Number of Blades
2
Blade Length l (mm)
8
Blade Diameter D (phi mm)
3.6
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter d (phi mm)
8
Overall Length L (mm)
60