Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • G standard end-mills, double bladed
  • G standard end-mills, double bladed
  • G standard end-mills, double bladed

G standard end-mills, double bladed 2GE 4.0

5.00 (1)
Item.#
06657655
Mfr.#
2GE 4.0
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
8
Helix Angle
Standard
Overall Length L (mm)
60
Tolerance (mm)
0 - -0.020
Blade Diameter D (phi mm)
4
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Number of Blades
2
Blade Length l (mm)
8
Material
HSSCo cobalt HSS (high speed steel)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
All processing from iron to aluminum
5
From Japan
On 2015-09-23 17:33:37
I always use Nazi's end mill. Lifespan and price are reasonable, I think that it is a good product. Although it is a suggestion, the blade length of the short is the same for all manufacturers. Also, I think that you can sell more if you extend it by 1 mm. Because there are many things thinking it is a bit long if it is medium ...
This review is about item#06657655.