Buy more than* S$200* and get FREE SHIPPING

  • G standard end-mills, double bladed
  • G standard end-mills, double bladed
  • G standard end-mills, double bladed

G standard end-mills, double bladed 2GE 4.2

5.00 (1)
Item.#
06657673
Mfr.#
2GE 4.2
Package Qty.
1PC
Ship pack of
1
36.52 SGD
ADD TO CART
Shipped after 2017-12-01
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
8
Helix Angle
Standard
Overall Length L (mm)
60
Tolerance (mm)
0 to -0.020
Blade Diameter D (phi mm)
4.2
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Number of Blades
2
Blade Length l (mm)
9
Material
Cobalt HSS (high speed steel) HSSCo
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
All processing from iron to aluminum
5
From Japan
On 2015-09-23 17:33:37
I always use Nazi's end mill. Lifespan and price are reasonable, I think that it is a good product. Although it is a suggestion, the blade length of the short is the same for all manufacturers. Also, I think that you can sell more if you extend it by 1 mm. Because there are many things thinking it is a bit long if it is medium ...
This review is about item#06657655.