Buy more than* S$200* and get FREE SHIPPING

  • G standard end-mills, double bladed
  • G standard end-mills, double bladed
  • G standard end-mills, double bladed

G standard end-mills, double bladed 2GE 4.3

5.00 (1)
Item.#
06657682
Mfr.#
2GE 4.3
Package Qty.
1PC
Ship pack of
1
36.52 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
8
Helix Angle
Standard
Overall Length L (mm)
60
Tolerance (mm)
0 to -0.020
Blade Diameter D (phi mm)
4.3
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Number of Blades
2
Blade Length l (mm)
10
Material
Cobalt HSS (high speed steel) HSSCo
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
All of the processing from iron to aluminum
5
From Japan
On 2015-09-23 17:33:37
Always, we use the Nazi of the end mill. Life nor's a decent price, I think that it is good commodity. It is proposed, cutting edge length of the short-circuit is the same for all manufacturers. Later, when the get stretched out one by one millimeter, I think that more sell. So that I think that's Medium and a little long there are many ...
This review is about item#06657655.