Buy more than* S$200* and get FREE SHIPPING

  • G standard end-mills, double bladed
  • G standard end-mills, double bladed
  • G standard end-mills, double bladed

G standard end-mills, double bladed 2GE 6.7

Item.#
06657926
Mfr.#
2GE 6.7
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Tolerance (mm)
0 to -0.020
Shank Diameter d (phi mm)
10
Overall Length L (mm)
65
Helix Angle
Standard
Number of Blades
2
Blade Length l (mm)
14
Blade Diameter D (phi mm)
6.7
Material
Cobalt HSS (high speed steel) HSSCo