Buy more than* S$200* and get FREE SHIPPING

  • G standard end-mills, double bladed
  • G standard end-mills, double bladed
  • G standard end-mills, double bladed

G standard end-mills, double bladed 2GE 8.0

Item.#
06658057
Mfr.#
2GE 8.0
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
10
Helix Angle
Standard
Number of Blades
2
Blade Length l (mm)
14
Overall Length L (mm)
65
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Tolerance (mm)
0 - -0.020
Blade Diameter D (phi mm)
8
Material
HSSCo cobalt HSS (high speed steel)