Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G standard end-mills, double bladed
  • G standard end-mills, double bladed
  • G standard end-mills, double bladed

G standard end-mills, double bladed 2GE 9.0

Item.#
06658154
Mfr.#
2GE 9.0
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length l (mm)
18
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Number of Blades
2
Blade Diameter D (phi mm)
9
Shank Diameter d (phi mm)
10
Helix Angle
Standard
Overall Length L (mm)
70
Tolerance (mm)
0 - -0.020
Material
Cobalt high-speed steel HSSCo