Buy more than* S$200* and get FREE SHIPPING

  • G standard end-mills, double bladed
  • G standard end-mills, double bladed
  • G standard end-mills, double bladed

G standard end-mills, double bladed 2GE 11.5

Item.#
06658407
Mfr.#
2GE 11.5
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Blade Length l (mm)
22
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Number of Blades
2
Blade Diameter D (phi mm)
11.5
Shank Diameter d (phi mm)
12
Helix Angle
Standard
Overall Length L (mm)
80
Tolerance (mm)
0 to -0.025
Material
Cobalt HSS (high speed steel) HSSCo