|
G standard end-mills, double bladed 2GE 11.6
- Item.#
- 06658416
- Mfr.#
- 2GE 11.6
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Blade Length l (mm)
- 22
- Shank Diameter Tolerance
- h7
- Surface Processing
- G (TiN) coating
- Number of Blades
- 2
- Blade Diameter D (phi mm)
- 11.6
- Shank Diameter d (phi mm)
- 12
- Helix Angle
- Standard
- Overall Length L (mm)
- 80
- Tolerance (mm)
- 0 to -0.025
- Material
- Cobalt HSS (high speed steel) HSSCo
|
Customers Who Viewed This Item Also Viewed