Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • G standard end-mills, double bladed
  • G standard end-mills, double bladed
  • G standard end-mills, double bladed

G standard end-mills, double bladed 2GE 12.1

Item.#
06658461
Mfr.#
2GE 12.1
Package Qty.
1PC
Ship pack of
1
73.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Blade Diameter D (phi mm)
12.1
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
26
Helix Angle
Standard
Number of Blades
2
Overall Length L (mm)
90
Tolerance (mm)
0 to -0.025
Shank Diameter d (phi mm)
16