Buy more than* S$200* and get FREE SHIPPING

  • G standard end-mills, double bladed
  • G standard end-mills, double bladed
  • G standard end-mills, double bladed

G standard end-mills, double bladed 2GE 13.5

Item.#
06658565
Mfr.#
2GE 13.5
Package Qty.
1PC
Ship pack of
1
73.30 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Material
Cobalt HSS (high speed steel) HSSCo
Overall Length L (mm)
90
Blade Length l (mm)
26
Helix Angle
Standard
Number of Blades
2
Blade Diameter D (phi mm)
13.5
Tolerance (mm)
0 to -0.025
Shank Diameter d (phi mm)
16