Buy more than* S$200* and get FREE SHIPPING

  • G Super Hard End Mill, 2 Flute
  • G Super Hard End Mill, 2 Flute
  • G Super Hard End Mill, 2 Flute

G Super Hard End Mill, 2 Flute 2GE 16.0

Item.#
06658617
Mfr.#
2GE 16.0
Package Qty.
1PC
Ship pack of
1
62.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
30
Blade Diameter D (phi mm)
16
Helix Angle
Standard
Number of Blades
2
Tolerance (mm)
0 to -0.025
Shank Diameter d (phi mm)
16
Overall Length L (mm)
95