Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G standard end-mills, double bladed
  • G standard end-mills, double bladed
  • G standard end-mills, double bladed

G standard end-mills, double bladed 2GE 18.0

Item.#
06658653
Mfr.#
2GE 18.0
Package Qty.
1PC
Ship pack of
1
86.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Material
Cobalt HSS (high speed steel) HSSCo
Tolerance (mm)
0 to -0.025
Shank Diameter d (phi mm)
20
Helix Angle
Standard
Number of Blades
2
Overall Length L (mm)
105
Blade Length l (mm)
35
Blade Diameter D (phi mm)
18