Buy more than* S$200* and get FREE SHIPPING

  • G standard end-mills, double bladed
  • G standard end-mills, double bladed
  • G standard end-mills, double bladed

G standard end-mills, double bladed 2GE 21.0

Item.#
06658705
Mfr.#
2GE 21.0
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Tolerance (mm)
0 to -0.025
Helix Angle
Standard
Number of Blades
2
Blade Length l (mm)
45
Blade Diameter D (phi mm)
21
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter d (phi mm)
20
Overall Length L (mm)
110