Buy more than* S$200* and get FREE SHIPPING

  • G standard end mill, 4 blades
  • G standard end mill, 4 blades
  • G standard end mill, 4 blades

G standard end mill, 4 blades 4GE 3.0

Item.#
06659441
Mfr.#
4GE 3.0
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance (mm)
+0.020 - 0
Shank Diameter d (phi mm)
6
Outside Diameter D (phi mm)
3
Surface Processing
G (TiN) coating
Blade Length l (mm)
9
Overall Length L (mm)
50
Material
Cobalt high-speed steel HSSCo