Buy more than* S$200* and get FREE SHIPPING

  • G standard end mill, 4 blades
  • G standard end mill, 4 blades
  • G standard end mill, 4 blades

G standard end mill, 4 blades 4GE 6.5

Item.#
06659511
Mfr.#
4GE 6.5
Package Qty.
1PC
Ship pack of
1
32.06 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Shank Diameter d (phi mm)
10
Outside Diameter D (phi mm)
6.5
Tolerance (mm)
+0.020 to 0
Surface Processing
G (TiN) coating
Overall Length L (mm)
65
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
20