Buy more than* S$200* and get FREE SHIPPING

  • G standard end mill, 4 blades
  • G standard end mill, 4 blades
  • G standard end mill, 4 blades

G standard end mill, 4 blades 4GE 7.0

Item.#
06659527
Mfr.#
4GE 7.0
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Length l (mm)
20
Overall Length L (mm)
65
Material
HSSCo cobalt HSS (high speed steel)
Surface Processing
G (TiN) coating
Shank Diameter d (phi mm)
10
Outside Diameter D (phi mm)
7
Tolerance (mm)
+0.020 - 0