Buy more than* S$200* and get FREE SHIPPING

  • G standard end mill, 4 blades
  • G standard end mill, 4 blades
  • G standard end mill, 4 blades

G standard end mill, 4 blades 4GE 7.5

Item.#
06659536
Mfr.#
4GE 7.5
Package Qty.
1PC
Ship pack of
1
32.05 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Shank Diameter d (phi mm)
10
Outside Diameter D (phi mm)
7.5
Tolerance (mm)
+0.020 to 0
Surface Processing
G (TiN) coating
Overall Length L (mm)
65
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
20