Buy more than* S$200* and get FREE SHIPPING

  • G standard end mill, 4 blades
  • G standard end mill, 4 blades
  • G standard end mill, 4 blades

G standard end mill, 4 blades 4GE 8.0

Item.#
06659545
Mfr.#
4GE 8.0
Package Qty.
1PC
Ship pack of
1
32.06 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance (mm)
+0.020 - 0
Shank Diameter d (phi mm)
10
Outside Diameter D (phi mm)
8
Surface Processing
G (TiN) coating
Blade Length l (mm)
20
Overall Length L (mm)
65
Material
HSSCo cobalt HSS (high speed steel)