Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G standard end mill, 4 blades
  • G standard end mill, 4 blades
  • G standard end mill, 4 blades

G standard end mill, 4 blades 4GE 9.5

Item.#
06659572
Mfr.#
4GE 9.5
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Shank Diameter d (phi mm)
10
Outside Diameter D (phi mm)
9.5
Tolerance (mm)
+0.020 to 0
Surface Processing
G (TiN) coating
Overall Length L (mm)
75
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
25