Buy more than* S$200* and get FREE SHIPPING

  • G standard end mill, 4 blades
  • G standard end mill, 4 blades
  • G standard end mill, 4 blades

G standard end mill, 4 blades 4GE 13.5

Item.#
06659651
Mfr.#
4GE 13.5
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance (mm)
+0.025 to 0
Shank Diameter d (phi mm)
16
Outside Diameter D (phi mm)
13.5
Surface Processing
G (TiN) coating
Blade Length l (mm)
35
Overall Length L (mm)
90
Material
Cobalt HSS (high speed steel) HSSCo