Buy more than* S$200* and get FREE SHIPPING

  • G standard end mill, 4 blades
  • G standard end mill, 4 blades
  • G standard end mill, 4 blades

G standard end mill, 4 blades 4GE 16.0

Item.#
06659703
Mfr.#
4GE 16.0
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Overall Length L (mm)
95
Material
HSSCo cobalt HSS (high speed steel)
Blade Length l (mm)
40
Surface Processing
G (TiN) coating
Outside Diameter D (phi mm)
16
Tolerance (mm)
+0.025 - 0
Shank Diameter d (phi mm)
16