Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G standard end mill, 4 blades
  • G standard end mill, 4 blades
  • G standard end mill, 4 blades

G standard end mill, 4 blades 4GE 20.0

Item.#
06659782
Mfr.#
4GE 20.0
Package Qty.
1PC
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance (mm)
+0.025 - 0
Shank Diameter d (phi mm)
20
Outside Diameter D (phi mm)
20
Surface Processing
G (TiN) coating
Blade Length l (mm)
45
Overall Length L (mm)
110
Material
HSSCo cobalt HSS (high speed steel)