Buy more than* S$200* and get FREE SHIPPING

  • G standard end mill, 4 blades
  • G standard end mill, 4 blades
  • G standard end mill, 4 blades

G standard end mill, 4 blades 4GE 25.0

Item.#
06659834
Mfr.#
4GE 25.0
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Overall Length L (mm)
120
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
50
Surface Processing
G (TiN) coating
Outside Diameter D (phi mm)
25
Tolerance (mm)
+0.025 to 0
Shank Diameter d (phi mm)
25