Buy more than* S$200* and get FREE SHIPPING

  • G standard end mill, 4 blades
  • G standard end mill, 4 blades
  • G standard end mill, 4 blades

G standard end mill, 4 blades 4GE 27.0

Item.#
06659852
Mfr.#
4GE 27.0
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Length l (mm)
55
Overall Length L (mm)
125
Material
Cobalt HSS (high speed steel) HSSCo
Surface Processing
G (TiN) coating
Shank Diameter d (phi mm)
25
Outside Diameter D (phi mm)
27
Tolerance (mm)
+0.025 to 0